Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • M Touch Boots

M Touch Boots M-532GT

4.48 (339)
Item.#
00120898
Mfr.#
M-532GT
Package Qty.
1Set
Ship pack of
1
52.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Manufactutrer
Mazda Motor Corporation
Small Diameter (phi mm)
23.1
Third-Party Reference Number (OLEG)
OJ-002GK
Third-Party Reference Number (LANCHAC)
01-031LA
CESSNA No.
1106
Band Marking (Major Diameter)
3505
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be
Large Diameter (phi mm)
72.4
Length (mm)
85.5
Set Contents
Boots x1, band x2, x1 grease
Third-Party Reference Number (SPEASY)
BAC-MZ06R
Band Marking (Minor Diameter)
1600
Part No.
B004-22-630
Customer Reviews
5 star 233
4 star 60
3 star 27
2 star 13
1 star 6
Review Rating: 4.48
339 Customer Reviews
The reviews are automatic translation.
Boot broken exchange
5
From Japan
On 2018-06-14 16:44:33
RA6 I replaced the inner side of the Odyssey in left and right. Although I used some types of adhesion, workability was also not good and durability was not very good. This M touch is also very easy to work and it can be done in a few minutes if you can grasp the shaft side fittingly. Two attached lubricants can be used for one. Although it is still running only about 200 km, it is firmly joined.
This review is about item#38122034.
Exchange before the vehicle inspection inspection.
4
From Japan
On 2018-06-11 17:06:19
I use the product many times as well. It is cheap and convenient. There is no problem with durability. Product search is easy to understand and is good.
This review is about item#9979277.
Inspection time
4
From Japan
On 2018-05-24 04:18:14
I have not used it yet, but purchased on a cheap basis. Since I always used things from other companies, Ease of wear Seeing possession brings future reference.
This review is about item#38122007.
Mini-vehicle maintenance work to be done during agricultural work.
4
From Japan
On 2018-05-23 16:24:30
Since it is a split type, it can be installed without removing the shaft, so it was technically shortened and it was very convenient. I felt difficulties in boots combination even when using attached lubricant. We expect to be able to improve so that we can combine a little more smoothly.
This review is about item#38122007.
Vehicle maintenance
2
From Japan
On 2018-05-20 20:33:57
Recently, the notation of the shipping date becomes too vague and I am afraid to make a hurry order. Although this product is also said to be shipped one day, it is scheduled to ship for two days or even if we are informed of cancellation as it is in a hurry, I feel that it has not kept up with the correspondence as the number of users increases .
This review is about item#120882.
Automotive maintenance
5
From Japan
On 2018-05-15 15:12:04
With the exchange of broken boots, the split type was very easy to work with.
This review is about item#120828.
Boot exchange
5
From Japan
On 2018-05-14 17:38:06
Easy to use, easy to replace. Since the lubricant can afford it, practice it before installation once Once again smoothing agent is added, the procedure will come to understand. It might take time to wipe it off with old grease
This review is about item#55558362.
When the vehicle's boots rip
5
From Japan
On 2018-05-11 17:19:31
Because it does not remove the drive shaft, work is very easy. It is difficult to fit the fitting part of the boot, because it is in a bellows shape, but with special oil, it is easy to enter when you grab a knack. The narrowest part to be joined to the shaft entered with a thin minus driver.
This review is about item#120898.
Isis drive shaft boot inner replacement
5
From Japan
On 2018-05-04 20:06:37
Seams of split-type drive shaft boots enter smoothly. Constant velocity joint grease boot I think that workability was good with paper for attachment prevention was attached. Boot band was also easy to squeeze with just size, making caulking work was also very easy. I think that it is a better product than other divided type.
This review is about item#38121973.
Vehicle maintenance
4
From Japan
On 2018-05-01 08:26:51
It is very easy to make and you can not get much wages but buy it if you think about the effects of labor and bearings. But the Inside boots that I could get with parts merchandise became high without being found by vehicle search in MonotaRO! I would like to ask you to enrich the vehicle search.
This review is about item#120873.