Buy more than* S$200* and get FREE SHIPPING

  • M Touch Boots

M Touch Boots M-546GT

4.47 (240)
Item.#
00120934
Mfr.#
M-546GT
Package Qty.
1Set
Ship pack of
1
51.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Band Marking (Minor Diameter)
1730
Part No.
39241-8V125
Large Diameter (phi mm)
88.6
Length (mm)
95.4
Third-Party Reference Number (SPEASY)
BAC-NS06R
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Band Marking (Major Diameter)
3940
Manufactutrer
NISSAN
Small Diameter (phi mm)
26.6
Set Contents
Boots x 1, bands x 2, x 1 grease
CESSNA No.
1206
Customer Reviews
5 star 164
4 star 41
3 star 22
2 star 9
1 star 4
Review Rating: 4.47
240 Customer Reviews
The reviews are automatic translation.
Upgrading
4
From Japan
On 2017-02-20 14:57:07
Because of the split boots which the adhesive does not need I was able to comfortably seated.
This review is about item#18734738.
To the development of car
3
From Japan
On 2017-02-19 17:17:32
And the amount of grease that a fewer than type that cracking of the other, tightening subtle looseness to the condition of the other car also serves as a of either band, but is a little anxiety, attachment was easy. After it is where durability is a concern.
This review is about item#9979042.
Maintenance of car
4
From Japan
On 2017-02-02 16:06:24
Since da live boots were torn, we purchased for repair. Construction is was easy to Yari is reached.
This review is about item#120828.
Dorashamente
4
From Japan
On 2017-02-01 11:51:29
Installation is easy, but the last of more of the small-diameter portion has been difficult to mating. Since the number of folds is one less than genuine, durable due to the bending will what about? It is not a type of adhesive welding, for now running 500km Mouth open, no state that leaked grease. This is exactly the same thing as Supiji. While I also Shitamawari will care.
This review is about item#38122007.
Automobile
5
From Japan
On 2017-01-23 08:19:24
It was a very good commodity Also I want to buy if there is an opportunity
This review is about item#00120828.
For exchange
5
From Japan
On 2017-01-18 14:45:33
It was purchased for exchange. Work since the split of in cheaper than genuine parts was also easy. Delivery time will be saved also early.
This review is about item#9979286.
Car maintenance
2
From Japan
On 2017-01-17 20:37:58
Most of the benefits that can be replaced without disconnecting the drive shaft. Only this was not so for the inner has less choice. Only this time the product fit the unevenness using the supplied lubricating liquid. I wonder if does not act on the easy-off in the opposite direction that the lubricating liquid? Installation is set is fitted from the large-diameter portion, the end to fit the small-diameter portion. Better to set is fitted to the small-diameter portion previously I feel that easy to do is. Work itself is neither difficult, I do not need special tools. Previously, you may use the type to further warmed welding using supplied adhesive, Although it was not open biting into There is only they are truly welded Anxiety just something that fitted those of this time. I think is a fitting part is hard to miss because the total length is both ends band tighten short. Because anxious, and so it had to go to often check. Okay for now and 50km running. But not mentally please. I want to make a welding type for the inner.
This review is about item#38122007.
vehicle inspection
5
From Japan
On 2016-12-19 16:29:36
In his manner I feel good rubber feeling of boots is the best. I would like to use from the next time.
This review is about item#120898.
In an oil exchange in confidence, it had been cut from the portion of the shaft side of the bracket
4
From Japan
On 2016-12-10 13:10:53
Mounting method was easy. I would like to take a look while now running for durability. (There was from the warranty period mounting date to three years. However mileage 30,000.)
This review is about item#9979042.
Maintenance inspection
5
From Japan
On 2016-12-09 19:44:15
Shipping on the day that you have ordered, you very helpful. Thank you!
This review is about item#38122007.