The reviews are automatic translation.
When car inspection and maintenance
From Japan
On 2018-04-20 14:52:23
It is appreciated that there is inner with a split type. I expect that the variation will increase!
Maintenance of a car
From Japan
On 2018-04-17 08:02:04
It is an excellent thing that can be exchanged without removing the drive shaft. How far we have is from now on, but the feeling of use is good.
Drive shaft boots exchange
From Japan
On 2018-04-15 15:19:36
It's easy to work because it is a split type. I exchanged different car boots before, but there is no problem.
Hijet 4WD drashabutsu exchange
From Japan
On 2018-04-12 20:31:37
I exchanged the Hijet Cargo, but it took a while because the lamination space was narrow and hard to put power on my fingertips. But, because it is not adhesive type, you can do it reliably even if you do it slowly or do it again. Even in the checking after 50 km of the sticking place, I was relieved that it stuck firmly.
Replace broken boots
From Japan
On 2018-04-10 23:39:19
It took about 30 minutes to replace. If you are not familiar with it, you can not do it as soon as the manufacturer says. However, it was good that the operation manual was large and easy to understand.
Car Repair
From Japan
On 2018-04-07 16:05:06
Miyako made with peace of mind and reliability. There is no mistake. Workability is also easy to compare with other companies' products. I have patronized it for almost 20 years already.
To car inspection and maintenance
From Japan
On 2018-04-06 17:41:57
It is very helpful to replace it without disassembling the drive shaft. I will use it in the future, but I think that it is good if the price is a little cheaper.
Vehicle maintenance
From Japan
On 2018-03-29 23:22:01
Until now I was using the purchased Spinge by parts sharing, but it is saved because the same thing can be obtained cheaply here
Although there is opinion that there is little grease, this amount is appropriate for this boots
Vehicle inspection time maintenance
From Japan
On 2018-03-15 15:05:41
With us cold district
Although it is difficult to get bonds when it is cold
I am wearing it with a heat gun etc.
Do not be as high as a high one.
Rover mini's boots exchange
From Japan
On 2018-03-10 18:24:11
It was work that is not conforming, but it was perfect for size etc.
Since the quality of rubber parts of genuine Rover is severe, we are going to replace things that fit in size with domestic products, it will be helpful to know that the dimensions of the product are written and it will be very helpful