Buy more than* S$200* and get FREE SHIPPING

  • M Touch Boots

M Touch Boots M-557GT

4.45 (306)
Item.#
00120968
Mfr.#
M-557GT
Package Qty.
1Set
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Part No.
FA50-22-530
Large Diameter (phi mm)
74.4
Length (mm)
91.2
Third-Party Reference Number (SPEASY)
BAC-MZ08R
Band Marking (Minor Diameter)
1660
Caution
Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number., Even if the car is same type, there will be differences in type model and year model. So please take note of the authentic product number.
Manufactutrer
Mazda
Small Diameter (phi mm)
24
Set Contents
Boots x 1, bands x 2, x 1 grease
CESSNA No.
1109
Band Marking (Major Diameter)
3505
Customer Reviews
5 star 207
4 star 55
3 star 26
2 star 12
1 star 6
Review Rating: 4.45
306 Customer Reviews
The reviews are automatic translation.
Exchange of car dorsa boots
4
From Japan
On 2018-01-13 13:46:44
I was saved because it was easy to exchange boots. I will buy this when I need it in future.
This review is about item#9979146.
Drive shaft boots exchange
4
From Japan
On 2018-01-12 14:06:06
I exchanged the boots to be attached to the first one side outer of Nissan Moko, but I was able to install it in about 1 hour in all work. It was easy to work except that it was difficult to crimp the boot. I think that it is good to let the lubricant get familiar before installing on the shaft.
Your car
5
From Japan
On 2018-01-12 03:13:24
Workability is very good and there is also durability. Reliable products
This review is about item#38122007.
maintenance
4
From Japan
On 2018-01-11 11:54:35
Among the same kind of products, Miyako car products are the best. Although it is various kinds, if it is hard to deteriorate like grease does not scatter, actually it is good about size. It is good to manufacture cheap general-purpose parts with these original brands like these products. I think that it is possible to cover a general vehicle type if it can be adjusted in size at several positions and can be adjusted in size with free size, which can be adjusted.
This review is about item#9979286.
Vehicle repair
5
From Japan
On 2017-12-27 14:32:45
Very convenient, there is reliability Goods are also good items
This review is about item#9979042.
To replace torn drive shaft boots
5
From Japan
On 2017-12-23 14:50:32
I think it will be quickly completed and I think that life is also indeed comparable to genuine.
This review is about item#9979042.
Inspection time
5
From Japan
On 2017-12-22 10:08:25
I think that the installation is totally inferior to genuine products at all without problems. Only after durability problem.
This review is about item#120864.
Replacement of drive shaft boots before inspection
5
From Japan
On 2017-12-18 20:16:33
It is natural that it can be easily exchanged without being disassembled because it is a split type, but it is saved that there is a pretty inner (engine side) setting. I want to stock one car when there is no time before the car inspection, but since it is high per piece, it would be better if it is a little cheaper.
This review is about item#38122034.
Used to replace the drive shaft outer boots
5
From Japan
On 2017-12-14 21:31:46
I used split boots that warm up bonds before and it is much easier than that. I thought it would be fine just by putting it in the joint part, but I can not come off as a special spring is embedded inside.
This review is about item#120828.
Shaft boots exchange
5
From Japan
On 2017-12-12 14:42:55
Since it is a leading manufacturer of products of this kind, there is no problem at all. Work efficiency is better than genuine goods, and it also shortens working time. It was completed in about 15 minutes on either side.
This review is about item#38122025.