Buy more than* S$200* and get FREE SHIPPING

  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers

Frame Type Turn Buckle, Both Hackers UHH19

4.33 (3)
Item.#
00127444
Mfr.#
UHH19
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Screw Length S (mm)
70
Set Length L (min) /l (max)
218/332
Size (inch)
W3/8
Weight (kg)
0.3
Frame Length l (mm)
150
Working Load (kN [tf])
1.2[0.12]
Surface Processing
UNIQLO
Nominal Designation
9
Mouth Opening W (mm)
13
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When structure is fixed
5
From Japan
On 2017-09-16 16:27:55
I just bought it because the good size was not in the home center.
This review is about item#6563207.
Wire tension.
5
From Japan
On 2014-10-14 19:01:34
It seems to be stronger than the price.
This review is about item#06563191.
Wire tension
3
From Japan
On 2011-06-24 11:15:25
The accuracy of the screw part is one more. If you can use it without any problem level.
This review is about item#06563182.