Buy more than* S$200* and get FREE SHIPPING

  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers

Frame Type Turn Buckle, Both Hackers UHH22

4.00 (2)
Item.#
00127453
Mfr.#
UHH22
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
42.89 SGD
ADD TO CART
Shipped after 2017-02-03
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Weight (kg)
0.57
Frame Length l (mm)
200
Working Load (kN [tf])
2.4[0.24]
Surface Processing
UNIQLO
Nominal Designation
12
Mouth Opening W (mm)
13.5
Screw Length S (mm)
92
Set Length L (min) /l (max)
282/430
Size (inch)
W1/2
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Tension of the wire.
5
From Japan
On 2014-10-14 19:01:34
Powerful likely to more than price.
This review is about item#06563191.
Tensile wire
3
From Japan
On 2011-06-24 11:15:25
Accuracy of the threaded portion is enough. Level no problem if Single Use.
This review is about item#06563182.