Buy more than* S$200* and get FREE SHIPPING

  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers

Frame Type Turn Buckle, Both Hackers UHH25

4.33 (3)
Item.#
00127462
Mfr.#
UHH25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
67.99 SGD
ADD TO CART
Shipped after 2018-03-14
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Mouth Opening W (mm)
17
Screw Length S (mm)
116
Set Length L (min) /l (max)
344/538
Size (inch)
W5/8
Weight (kg)
1.03
Frame Length l (mm)
250
Working Load (kN [tf])
3.4[0.35]
Surface Processing
UNIQLO
Nominal Designation
16
Customer Reviews
5 star 2
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
When structure is fixed
5
From Japan
On 2017-09-16 16:27:55
I just bought it because the good size was not in the home center.
This review is about item#6563207.
Wire tension.
5
From Japan
On 2014-10-14 19:01:34
It seems to be stronger than the price.
This review is about item#06563191.
Wire tension
3
From Japan
On 2011-06-24 11:15:25
The accuracy of the screw part is one more. If you can use it without any problem level.
This review is about item#06563182.