Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers
  • Frame Type Turn Buckle, Both Hackers

Frame Type Turn Buckle, Both Hackers UHH32

4.50 (4)
Item.#
00127478
Mfr.#
UHH32
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
249.99 SGD
ADD TO CART
Shipped after 2018-05-21
Now we ship to...
...see all
Item Feature
Purpose
For support the marine transportation freight, tightening of the frame, fixing of the signboard and the antenna etc .
Mouth Opening W (mm)
21
Screw Length S (mm)
142
Set Length L (min) /l (max)
416/640
Size (inch)
W3/4
Weight (kg)
1.75
Frame Length l (mm)
300
Working Load (kN [tf])
5.4[0.55]
Surface Processing
UNIQLO
Nominal Designation
19
Customer Reviews
5 star 3
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Horizontal change of vehicle engine
5
From Japan
On 2018-03-19 14:22:50
It is nice to hang the engine with a chain block, but what about the horizontal direction? Another thing to buy a chain block is painful, so we tried changing it by turn buckle several times and we went well.
This review is about item#6563207.
When structure is fixed
5
From Japan
On 2017-09-16 16:27:55
I just bought it because the good size was not in the home center.
This review is about item#6563207.
Wire tension.
5
From Japan
On 2014-10-14 19:01:34
It seems to be stronger than the price.
This review is about item#06563191.
Wire tension
3
From Japan
On 2011-06-24 11:15:25
The accuracy of the screw part is one more. If you can use it without any problem level.
This review is about item#06563182.