Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Color Safety Cone
  • Color Safety Cone
  • Color Safety Cone
  • Color Safety Cone

Color Safety Cone -

4.67 (12)
Item.#
00127602
Mfr.#
-
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Folded Height (mm)
50
Height (mm)
410
Dimension (mm)
245x245
Weight (g)
460
Color
Red
Customer Reviews
5 star 8
4 star 4
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
12 Customer Reviews
The reviews are automatic translation.
To counter illegal parking in front of the garage
5
From Japan
On 2018-02-05 12:01:42
Easy to handle in and out with small size It stands out at night as it is made of reflective plate very good
This review is about item#127602.
For signs
4
From Japan
On 2016-08-13 16:39:08
Used for attention signs. The size is just right
This review is about item#127602.
Electrical
5
From Japan
On 2016-07-11 08:32:12
It is convenient to fold, take less space for lightweight compact storage.
This review is about item#09110928.
I was asked to display a danger when I stopped the car
5
From Japan
On 2016-06-09 20:18:19
Good folding is small! I can not take up space even if it is loaded in a car. I am anxious only about how much durability it is.
This review is about item#00127602.
Put it in a dangerous place
4
From Japan
On 2016-05-16 08:41:57
Since it is not used every time, it can stretch and it does not bother the place to put it. However, since it is light, if you do not use weights when you put it outside, it will fly with the wind.
This review is about item#00127602.
When using aerial work vehicles
5
From Japan
On 2016-03-25 16:29:25
It is convenient to carry and very easy to use.
This review is about item#09110928.
Used for load service
5
From Japan
On 2016-02-10 21:20:46
Is good! There are also similar goods at home centers, but it was not good because none were small. However, this product is also outstanding because it has height and visibility is excellent! Since the reflecting part is also large, it can be used enough to ensure nighttime safety. I purchased Yellow, but I think that this one is more conspicuous than a resin made cone.
This review is about item#18568427.
For construction
4
From Japan
On 2015-12-15 17:48:29
There is a shortage of height
This review is about item#00127602.
I use it when I got a car on the site.
4
From Japan
On 2015-07-13 16:33:46
I can fold, so I do not take a place.
This review is about item#00127602.
Electric construction etc.
5
From Japan
On 2015-06-09 15:09:10
It becomes bulky if it is an ordinary thing, but this product fits in space-saving. I am afraid that the size is a little short, but I think that it is enough for warning.
This review is about item#00127602.