Buy more than* S$200* and get FREE SHIPPING

  • Gardening Boots
  • Gardening Boots
  • Gardening Boots

Gardening Boots -

4.33 (3)
Item.#
00127636
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
54.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Color
green
Size (cm)
M(24-24.5), M(24-24.5)
Length (cm)
36, 36
Material
Rubber (cotton hosiery)
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.33
3 Customer Reviews
The reviews are automatic translation.
In use at home garden
4
From Japan
On 2017-06-12 15:40:50
It seems that the shape of the bottom is considered so as not to tread over the soil of the field. When digging soil which is thin at the bottom and hardened at the scoop, if you try to put your feet on the shoulder of the scoop and apply your weight, you will feel the hardness of the scoop on the sole of the foot. It is the bottom, but the impression that it is thin overall. I use a thick felt material insoles at all times, on top of which I use a thin insoles to replace one more frequently. Since boots for vegetable garden smells with sweat, we chose the size on the premise of laying insole from the beginning. Usually shoe size 23 ~ 23.5 cm. I like colors and shapes very much.
This review is about item#127636.
Farm work
5
From Japan
On 2016-06-01 15:32:34
The whole may be soft.
This review is about item#00127636.
Farm work
4
From Japan
On 2016-03-30 00:17:30
Soft and light
This review is about item#00127654.