Buy more than* S$200* and get FREE SHIPPING

  • Gardening Boots
  • Gardening Boots
  • Gardening Boots

Gardening Boots -

4.50 (2)
Item.#
00127645
Mfr.#
-
Package Qty.
1Pair
Ship pack of
1
54.94 SGD
ADD TO CART
Shipped after 2017-03-27
Now we ship to...
...see all
Item Feature
Material (toe core)
None
Color
green
Size (cm)
L(25-25.5), L(25-25.5)
Length (cm)
36, 36
Material
Rubber (cotton hosiery)
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
2 Customer Reviews
The reviews are automatic translation.
Farm work
5
From Japan
On 2016-06-01 15:32:34
Whole may be soft.
This review is about item#00127636.
Farm work
4
From Japan
On 2016-03-30 00:17:30
Light and soft
This review is about item#00127654.