Buy more than* S$200* and get FREE SHIPPING

  • Vertical Banners
  • Vertical Banners
  • Vertical Banners

Vertical Banners

4.78 (9)
Item.#
00146387
Package Qty.
1PC
Ship pack of
1
25.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Dimensions (Vetical x Horizontal) (mm)
1500x450
Specification
With upper and lower pipe and strap
Material
Tarpaulin
Customer Reviews
5 star 7
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.78
9 Customer Reviews
The reviews are automatic translation.
When working on the scaffold
5
From Japan
On 2018-03-12 14:32:29
It is good to see clearly the characters even if you look far. Red ground, not white letters, I think that there is also a black type on the yellow ground.
This review is about item#146353.
Laying communication cable
4
From Japan
On 2017-05-06 17:08:30
Since the length is 1500 mm, it is good to install it without having to prepare a stepladder etc. I think that it would be nice if there was a curtain with arrows with a smaller letter size.
This review is about item#146353.
I installed it when I worked in an aerial work vehicle.
4
From Japan
On 2016-11-29 22:54:01
The price was also worth the price. It is saved when it can be confirmed at a glance that distinction from other Vertices is confirmed at the time of storage (rolled).
This review is about item#146353.
Machine maintenance
5
From Japan
On 2016-11-10 17:01:50
The price is also cheap in the hanging curtain, delivery is fast, it is recommended in good quality.
This review is about item#146353.
During machine maintenance
5
From Japan
On 2016-08-15 17:33:25
As it was the expected shape and material, it was relieved to be able to use as intended.
This review is about item#146353.
When working on the scaffold
5
From Japan
On 2016-06-09 17:16:48
I used it without problems.
This review is about item#00146353.
It is used when performing high altitude work at the site.
5
From Japan
On 2014-12-03 16:31:01
Because there is work at night, I think that it would be good if there was a material that glows part of letters.
This review is about item#00146353.
Used for high altitude work
5
From Japan
On 2014-11-13 08:56:49
It is good that the price is not cheap as the manufacturer's goods
This review is about item#00146378.
Used for high altitude work during piping work by bucket car
5
From Japan
On 2014-09-24 15:13:47
It was very easy to use because the material itself is solid and the strings are easy to read and easy to catch on the top and bottom of the banner.
This review is about item#00146353.