Buy more than* S$200* and get FREE SHIPPING

  • Miniature Hand Spray Gun FM II Series

Miniature Hand Spray Gun FM II Series FMII-G05RC

Item.#
00197252
Mfr.#
FMII-G05RC
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Paint Supply System
Gravity
Air Consumption (L/min)
14 to 32
The Maximum Valid Pattern (mm)
to 25
Indispensability Compressor (kw)
0.2 to 0.4
Air Pressure (Mpa)
0.09 to 0.3
Fluid Discharge Rate (mL/min)
21 to 32
Pattern Shape
Blown round
Body Weight (g)
188
Air Blast Distance (mm)
100 to 150
Cup Capacity (mL)
150
Paint Nozzle Caliber (phi)
0.5