Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Miniature Hand Spray Gun FM II Series

Miniature Hand Spray Gun FM II Series FMII-G05C

Item.#
00197268
Mfr.#
FMII-G05C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Paint Supply System
Gravity
Paint Nozzle Caliber (phi)
0.8
Pattern Shape
Blown flat (straight)
Body Weight (g)
200
Air Blast Distance (mm)
100 to 150
Cup Capacity (mL)
150
Air Pressure (Mpa)
0.09 to 0.2
Fluid Discharge Rate (mL/min)
17 to 24
Air Consumption (L/min)
43 to 63
The Maximum Valid Pattern (mm)
to 90
Indispensability Compressor (kw)
0.2 to 0.4