Buy more than* S$200* and get FREE SHIPPING

  • Miniature Hand Spray Gun FM II Series

Miniature Hand Spray Gun FM II Series FMII-G12C

Item.#
00197277
Mfr.#
FMII-G12C
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Paint Supply System
Gravity
Air Pressure (Mpa)
0.2
Fluid Discharge Rate (mL/min)
110
Air Consumption (L/min)
80
The Maximum Valid Pattern (mm)
170
Indispensability Compressor (kw)
0.75
Cup Capacity (mL)
150
Paint Nozzle Caliber (phi)
1.2
Pattern Shape
Blown flat
Body Weight (g)
200
Air Blast Distance (mm)
150