Buy more than* S$200* and get FREE SHIPPING

  • Chemical Anchors Pg Type, Chemical Punch

Chemical Anchors Pg Type, Chemical Punch PG-10N

5.00 (3)
Item.#
00198494
Mfr.#
PG-10N
Package Qty.
1Box(5PC)
Ship pack of
1
9.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Drilling Depth (mm)
90
Deformed Bar
D10
Capacity (cm3)
6
Capsule Diameter (phi mm)
10.5
Hole Diameter (mm)
(M10) 12, (3/8 inch) 11.5, (D10) 12.5
Bolt Type
M10,3 / 8 inch
Capsule Length (mm)
78
Long-term Allowable Tensile Load (kN [kgf])
M Screw: 6.93 (700), profile bar steel: 7.05 (710)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High place in limited space
5
From Japan
On 2016-03-02 23:45:47
Construction is possible with minimum operation and process, which is convenient.
This review is about item#00198494.
Exterior
5
From Japan
On 2015-06-18 19:31:37
It is very strong and I use it quite frequently. I will use it forever.
This review is about item#00198494.
Fastening the guide rail of the lift
5
From Japan
On 2013-03-20 19:05:17
It is very easy to install
This review is about item#36589472.