Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Anchors Pg Type, Chemical Punch

Chemical Anchors Pg Type, Chemical Punch PG-13N

5.00 (3)
Item.#
00198503
Mfr.#
PG-13N
Package Qty.
1Box(5PC)
Ship pack of
1
14.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capsule Diameter (phi mm)
13
Hole Diameter (mm)
(M12 1/2 inch) 14.5, (D13) 16
Bolt Type
M12,1 / 2 inch
Capsule Length (mm)
98
Drilling Depth (mm)
110
Deformed Bar
D13
Capacity (cm3)
11
Long-term Allowable Tensile Load (kN [kgf])
M Screw: 10.3 (1050), profile steel bars: 10.3 (1050)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High place in limited space
5
From Japan
On 2016-03-02 23:45:47
Construction is possible with minimum operation and process, which is convenient.
This review is about item#00198494.
Exterior
5
From Japan
On 2015-06-18 19:31:37
It is very strong and I use it quite frequently. I will use it forever.
This review is about item#00198494.
Fastening the guide rail of the lift
5
From Japan
On 2013-03-20 19:05:17
It is very easy to install
This review is about item#36589472.