Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chemical Anchors Pg Type, Chemical Punch

Chemical Anchors Pg Type, Chemical Punch PG-16N

5.00 (3)
Item.#
00198512
Mfr.#
PG-16N
Package Qty.
1Box(25PC)
Ship pack of
1
119.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Capsule Diameter (phi mm)
16.5
Hole Diameter (mm)
(M16 5/8 inch) 19, (D16) 20
Bolt Type
M16,5 / 8 inch
Capsule Length (mm)
119
Drilling Depth (mm)
140
Deformed Bar
D16
Capacity (cm3)
23
Long-term Allowable Tensile Load (kN [kgf])
M Screw: 16.7 (1700), profile steel bars: 16.8 (1710)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High place in limited space
5
From Japan
On 2016-03-02 23:45:47
Construction is possible with minimum operation and process, which is convenient.
This review is about item#00198494.
Exterior
5
From Japan
On 2015-06-18 19:31:37
It is very strong and I use it quite frequently. I will use it forever.
This review is about item#00198494.
Fastening the guide rail of the lift
5
From Japan
On 2013-03-20 19:05:17
It is very easy to install
This review is about item#36589472.