Buy more than* S$200* and get FREE SHIPPING

  • Chemical Anchors Pg Type, Chemical Punch

Chemical Anchors Pg Type, Chemical Punch PG-19N

5.00 (3)
Item.#
00198528
Mfr.#
PG-19N
Package Qty.
1Box(10PC)
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Drilling Depth (mm)
170
Deformed Bar
D19
Capacity (cm3)
36
Capsule Diameter (phi mm)
18
Hole Diameter (mm)
(M20) 23, (3/4 inch) 22, (D19) 24
Bolt Type
M20,3 / 4 inch
Capsule Length (mm)
167
Long-term Allowable Tensile Load (kN [kgf])
M Screw: 24.4 (2480), profile steel bars: 24.8 (2520)
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
High place in limited space
5
From Japan
On 2016-03-02 23:45:47
Construction is possible with minimum operation and process, which is convenient.
This review is about item#00198494.
Exterior
5
From Japan
On 2015-06-18 19:31:37
It is very strong and I use it quite frequently. I will use it forever.
This review is about item#00198494.
Fastening the guide rail of the lift
5
From Japan
On 2013-03-20 19:05:17
It is very easy to install
This review is about item#36589472.