Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Adhesive Tape

Waterproof Adhesive Tape -

4.86 (7)
Item.#
00199185
Mfr.#
-
Package Qty.
1Roll(24m)
Ship pack of
1
209.90 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (foundation cloth)
Polyester + PVC resin
Type
Canvas type
Color
Silver
Purpose
Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories.
Length (m)
24
Width (mm)
140
Thickness (mm)
0.66
Caution
* When using, prohibit use of fire and sufficiently ventilate. * This product is for repair of textile products such as tent and sheet. Do not attach the body of car. Do not use for preventing the air leakage of swimming ring. * When sticking, if temperature is below 10 degree C, the adhesion effect is not sufficiently exerted. Use it at the place of 20 degree C or more. Or warm those that adhere to the tape by dryer. * Note that If you touch by hand an adhesive surface directly, the adhesive force will decrease. * If you try to peel it after pasting, that scratch sticking surface or left glue. * Do not used for polyethylene, polypropylene, silicone, fluororesin. * Do not use for the human body. * Keep in a place where the infants can not reach and a cool place with no direct sunlight.
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
塗装作業に使う台車の補修
5
From Japan
On 2017-04-25 10:47:53
他の同等品より安くて、厚みもあるようなので使用してみました。仕事上多少の熱を加えても大丈夫なものを探していたのですが、今のところ役割を果たしているようです。あとは耐久性がどれ程あるかで評価が変わってくるとは思いますが、現在の評価は星5です。
This review is about item#199185.
Repair of sheet
5
From Japan
On 2016-10-31 15:06:44
Ease of use is also very good, finished in a clean also was repaired. I am very satisfied.
This review is about item#199167.
Holo repair of track
5
From Japan
On 2016-08-19 11:29:51
It was the product as I thought. Also I would like to buy again.
This review is about item#199185.
Maintenance of temporary tent
5
From Japan
On 2016-05-26 07:41:25
Point adhesive force is strong Certain degree of rigidity and flexibility Against two or more points, it was more than expected. In the future, we want to look at the durability
This review is about item#00199167.
I use to repair the canopy.
5
From Japan
On 2015-05-25 17:57:06
I use to repair the hood of the truck. Until now there was no long type, had been taking a long time to repair. It is clean because the better it looks. Come in handy to have.
This review is about item#00199167.
Truck seat repair
5
From Japan
On 2015-04-27 14:44:31
Although we used a third-party manufacturer goods cheaper is better here, on the notation I bought this time since the thickness was thicker. It looks good. Future if is okay to use will buy here.
This review is about item#00199167.
Repair of outdoor tent
4
From Japan
On 2015-04-08 08:37:30
It was used in the repair of the outdoor tent. There is also pressure-sensitive adhesive force work also was able to smooth. We want to use if color variations other sail.
This review is about item#00199167.