Buy more than* S$200* and get FREE SHIPPING

  • Waterproof Adhesive Tape

Waterproof Adhesive Tape -

4.89 (9)
Item.#
00199194
Mfr.#
-
Package Qty.
1Roll(24m)
Ship pack of
1
189.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Material (foundation cloth)
Polyester + PVC resin
Type
Canvas type
Color
White
Caution
* When using, prohibit use of fire and sufficiently ventilate. * This product is for repair of textile products such as tent and sheet. Do not attach the body of car. Do not use for preventing the air leakage of swimming ring. * When sticking, if temperature is below 10 degree C, the adhesion effect is not sufficiently exerted. Use it at the place of 20 degree C or more. Or warm those that adhere to the tape by dryer. * Note that If you touch by hand an adhesive surface directly, the adhesive force will decrease. * If you try to peel it after pasting, that scratch sticking surface or left glue. * Do not used for polyethylene, polypropylene, silicone, fluororesin. * Do not use for the human body. * Keep in a place where the infants can not reach and a cool place with no direct sunlight.
Length (m)
24
Width (mm)
140
Thickness (mm)
0.66
Purpose
Ideal for first aid maintenance of damaged truck seats (vinyl chloride or cotton canvas) Damage repair for outdoor sheets and vinyl chloride tents. Ideal for repairing partitions in factories.
Customer Reviews
5 star 8
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.89
9 Customer Reviews
The reviews are automatic translation.
For emergency repair of the leaking point of the veranda
5
From Japan
On 2017-12-30 00:31:28
It is said that the color is darker or darker than I expected. Regarding the goods, it was perfectly easy to use as usual, and flooding ceased.
This review is about item#00199167.
repair
5
From Japan
On 2017-07-04 11:06:34
It was pretty good, although it was uneasy because it was a cheap guide item. I will also purchase it.
This review is about item#199176.
Repair of dolly used for painting work
5
From Japan
On 2017-04-25 10:47:53
I tried using it because it seems to be cheaper and thicker than other equivalent items. Although I was looking for something okay even if I gave some heat on my job, I seem to be playing a role at the moment. I think that evaluation will change depending on how much durability it is, but the current evaluation is star 5.
This review is about item#199185.
Repairing the seat
5
From Japan
On 2016-10-31 15:06:44
The usability was also very good, and the repaired place was finished neatly. I am very satisfied.
This review is about item#199167.
Holo repair of truck
5
From Japan
On 2016-08-19 11:29:51
It was a product as I thought. I would like to purchase again.
This review is about item#199185.
Maintenance of temporary tent
5
From Japan
On 2016-05-26 07:41:25
Strong adhesive strength Points of rigidity and flexibility to some extent Exceeded expectations for 2 points. From now on, I would like to look at durability
This review is about item#00199167.
I will use it for repairing the hood.
5
From Japan
On 2015-05-25 17:57:06
I will use it for repairing the hood of the truck. Until now there was no long type, so it took a while to repair. It is clear as it looks, so I am clear. I am useful.
This review is about item#00199167.
For track seat repair
5
From Japan
On 2015-04-27 14:44:31
Although I was using other manufacturer's products, this one was cheaper, because the thickness was thick in the notation, I bought it this time. Looks looks nice. If you can use it we will purchase it hereafter.
This review is about item#00199167.
Repair of outdoor tent
4
From Japan
On 2015-04-08 08:37:30
It was used for repairing outdoor tents. Adhesive power also worked smoothly. I would like to use color variations and others.
This review is about item#00199167.