Buy more than* S$200* and get FREE SHIPPING

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LA-100

Item.#
00200943
Mfr.#
LA-100
Package Qty.
1PC
Ship pack of
1
239.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
3.9
Middle Pitch Diameter M (mm)
79
Transmission Gear Ratio
0.043055555556
Transmission Capacity (kW)
0.2
Belt
A