Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LB-140

Item.#
00200952
Mfr.#
LB-140
Package Qty.
1PC
Ship pack of
1
439.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (kg)
7.6
Belt
A
Middle Pitch Diameter M (mm)
98.5
Transmission Gear Ratio
1:04