Buy more than* S$200* and get FREE SHIPPING

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LB-160

Item.#
00200961
Mfr.#
LB-160
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
559.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Middle Pitch Diameter M (mm)
116 127
Transmission Gear Ratio
04:01.1
Belt
A B
Weight (kg)
15