Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LC-210

Item.#
00200977
Mfr.#
LC-210
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
799.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Weight (kg)
21
Belt
B
Middle Pitch Diameter M (mm)
142
Transmission Gear Ratio
1:04