Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LC-260

Item.#
00200986
Mfr.#
LC-260
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
1,089.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Belt
B C
Weight (kg)
37
Transmission Gear Ratio
04:01.1
Middle Pitch Diameter M (mm)
174 188