Buy more than* S$200* and get FREE SHIPPING

  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type
  • Belt-type Stepless Speed Change Drive Units Single L-type

Belt-type Stepless Speed Change Drive Units Single L-type LK-110

Item.#
00200995
Mfr.#
LK-110
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
299.90 SGD
ADD TO CART
Shipped after 2017-02-28
Now we ship to...
...see all
Item Feature
Middle Pitch Diameter M (mm)
80
Transmission Gear Ratio
1:05
Belt
M
Weight (kg)
4.0