Buy more than* S$200* and get FREE SHIPPING

  • Driving Side Pulley

Driving Side Pulley AK-140-MA-19N

5.00 (3)
Item.#
00201302
Mfr.#
AK-140-MA-19N
Package Qty.
1PC
Ship pack of
1
399.99 SGD
ADD TO CART
Shipped after 2018-04-23
Now we ship to...
...see all
Item Feature
Belt
1422V
Weight (kg)
2.8
Transmission Gear Ratio
0.044444444444
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Welding rotary table
5
From Japan
On 2017-07-18 17:19:32
With sudden breakdown, it was Saturday but it was able to be replaced immediately on Monday after shipping it. I appreciate prompt response.
This review is about item#00201293.
Part of the line
5
From Japan
On 2017-07-10 07:48:53
It was a lot better than the maker and it was saved a lot because of good correspondence and loading in early. There was also no shipping fee burden so you could buy it cheaper than the manufacturer. I am grateful.
This review is about item#00201302.
Replacement of supplier parts
5
From Japan
On 2017-01-18 16:18:07
A few years later the speed reducer became abnormal and it replaced. Replacement work is very easy. I explained symptoms to the maker and asked which parts to replace, but the answer was quick and appropriate.
This review is about item#201311.