Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B10D12

5.00 (2)
Item.#
00208634
Mfr.#
FBN35B10D12
Package Qty.
1PC
Ship pack of
1
8.53 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
34
Pitch Diameter (Dp) (phi mm)
30.82
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
12
Set Screw (M)
5
Boss Diameter BD (mm)
24.5
Dimensions GD (mm)
20
Kyeway (b x t2)(mm)
4x1.8
Material
Mechanical structure \ structure for carbon steel
Type
FBN35B
Weight (kg)
0.08
Number of Gears
10
Using Chain
No.35
Boss Length BL (mm)
20
Dimension S (mm)
4.4
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Others
There is a groove on the outer diameter boss. set screw has been set at the keyway other than.
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Change use from the mini lathe gear specifications to the chain drive
5
From Japan
On 2015-12-24 07:35:40
Because it was the shaft of the basic strange dimension we thought that there is no the shaft hole is fit but we are willing to fit snugly in a rich variation size. Also price is also cheaper fortunately.
This review is about item#00209431.
Use the rotary actuator connection joint
5
From Japan
On 2011-01-20 21:11:17
Keyway processed is processed without charm after purchase. The shaft of the key groove machined also wish consider.
This review is about item#00208835.