Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B11D10

4.67 (3)
Item.#
00208643
Mfr.#
FBN35B11D10
Package Qty.
1PC
Ship pack of
1
11.99 SGD
ADD TO CART
Shipped after 2018-03-02
Now we ship to...
...see all
Item Feature
Dimension S (mm)
4.4
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.09
Number of Gears
11
Using Chain
No.35
Boss Length BL (mm)
20
Material
Mechanical structure \ structure for carbon steel
Dimensions GD (mm)
23
Kyeway (b x t2)(mm)
3x1.4
Outside Diameter (Do)(phi mm)
38
Pitch Diameter (Dp) (phi mm)
33.81
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
10
Set Screw (M)
4
Boss Diameter BD (mm)
27
Others
There is a slot on the outside diameter of the boss.
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for maintenance of degreasing washing machine
4
From Japan
On 2017-07-29 15:56:04
As the motion was unstable, it was disassembled and the sprocket was rounded Originally it was made of stainless steel, but I replaced it with iron shipped the day. It arrived early and it was saved.
This review is about item#208704.
Changed from mini lathe gear specification to chain drive
5
From Japan
On 2015-12-24 07:35:40
I thought that the shaft hole does not match because it was a shaft of fundamental strange dimension, but I am pleased that it is perfectly fitted with abundant variation size. Also the price is cheap and I am fortunate.
This review is about item#00209431.
For rotary actuator connection fitting
5
From Japan
On 2011-01-20 21:11:17
There is no processing after purchase for key groove processed charm. Please also consider the shaft key groove already processed.
This review is about item#00208835.