Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B12D12

Item.#
00208686
Mfr.#
FBN35B12D12
Package Qty.
1PC
Ship pack of
1
9.09 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Dimensions GD (mm)
26
Pitch Diameter (Dp) (phi mm)
36.80
Using Chain
No.35
Boss Diameter BD (mm)
30.5
Dimensions a (mm)
6
Weight (kg)
0.12
Kyeway (b x t2)(mm)
4x1.8
Set Screw (M)
5
TRUSCO Part Number
296-1024
Material
Carbon steel for machine structural purposes
Outside Diameter (Do)(phi mm)
41
Face Width (T)(mm)
4.3
Boss Length BL (mm)
20
Dimension S (mm)
4.4
Type
FBN35B
Number of Gears
12
Shaft Hole Diameter (phiDH7)(mm)
12
Hardness
Tooth tip high frequency hardening
Others
There are grooves on the external diameter of the boss.