Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B12D15

4.67 (3)
Item.#
00208704
Mfr.#
FBN35B12D15
Package Qty.
1PC
Ship pack of
1
8.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
TRUSCO Part Number
296-1041
Dimensions GD (mm)
26
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
41
Pitch Diameter (Dp) (phi mm)
36.80
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
15
Set Screw (M)
6
Boss Diameter BD (mm)
30.5
Others
There are grooves in the boss od.
Dimension S (mm)
4.4
Dimensions a (mm)
6
Hardness
Tooth point high frequency hardening
Type
FBN35B
Weight (kg)
0.12
Number of Gears
12
Using Chain
No.35
Boss Length BL (mm)
20
Material
Carbon steel for machine structures
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
Used for maintenance of degreasing washing machine
4
From Japan
On 2017-07-29 15:56:04
As the motion was unstable, it was disassembled and the sprocket was rounded Originally it was made of stainless steel, but I replaced it with iron shipped the day. It arrived early and it was saved.
This review is about item#208704.
Changed from mini lathe gear specification to chain drive
5
From Japan
On 2015-12-24 07:35:40
I thought that the shaft hole does not match because it was a shaft of fundamental strange dimension, but I am pleased that it is perfectly fitted with abundant variation size. Also the price is cheap and I am fortunate.
This review is about item#00209431.
For rotary actuator connection fitting
5
From Japan
On 2011-01-20 21:11:17
There is no processing after purchase for key groove processed charm. Please also consider the shaft key groove already processed.
This review is about item#00208835.