Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B13D15

5.00 (2)
Item.#
00208765
Mfr.#
FBN35B13D15
Package Qty.
1PC
Ship pack of
1
8.88 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Type
FBN35B
Weight (kg)
0.12
Number of Gears
13
Using Chain
No.35
Boss Length BL (mm)
20
TRUSCO Part Number
296-1105
Dimensions GD (mm)
29
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
44
Others
There are grooves in the boss od.
Pitch Diameter (Dp) (phi mm)
39.80
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
15
Set Screw (M)
6
Boss Diameter BD (mm)
32
Dimension S (mm)
4.4
Dimensions a (mm)
6
Hardness
Tooth point high frequency hardening
Material
Carbon steel for machine structures
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Changed from mini lathe gear specification to chain drive
5
From Japan
On 2015-12-24 07:35:40
I thought that the shaft hole does not match because it was a shaft of fundamental strange dimension, but I am pleased that it is perfectly fitted with abundant variation size. Also the price is cheap and I am fortunate.
This review is about item#00209431.
For rotary actuator connection fitting
5
From Japan
On 2011-01-20 21:11:17
There is no processing after purchase for key groove processed charm. Please also consider the shaft key groove already processed.
This review is about item#00208835.