Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B14D14

5.00 (2)
Item.#
00208826
Mfr.#
FBN35B14D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.23 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.12
Number of Gears
14
Using Chain
No.35
Boss Length BL (mm)
20
Boss Diameter BD (mm)
32
Dimensions a (mm)
6
Material
Mechanical structure \ structure for carbon steel
Outside Diameter (Do)(phi mm)
47
Pitch Diameter (Dp) (phi mm)
42.81
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
14
Set Screw (M)
6
2014 TRUSCO Published Page
1-1619
TRUSCO Part Number
296-1164
Kyeway (b x t2)(mm)
5x2.3
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Change use from the mini lathe gear specifications to the chain drive
5
From Japan
On 2015-12-24 07:35:40
Because it was the shaft of the basic strange dimension we thought that there is no the shaft hole is fit but we are willing to fit snugly in a rich variation size. Also price is also cheaper fortunately.
This review is about item#00209431.
Use the rotary actuator connection joint
5
From Japan
On 2011-01-20 21:11:17
Keyway processed is processed without charm after purchase. The shaft of the key groove machined also wish consider.
This review is about item#00208835.