Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B15D18

5.00 (2)
Item.#
00208957
Mfr.#
FBN35B15D18
Package Qty.
1PC
Ship pack of
1
10.15 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Set Screw (M)
6
2014 TRUSCO Published Page
1-1619
TRUSCO Part Number
296-1296
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
51
Pitch Diameter (Dp) (phi mm)
45.81
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
18
Material
Mechanical structure \ structure for carbon steel
Boss Length BL (mm)
20
Boss Diameter BD (mm)
35
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.16
Number of Gears
15
Using Chain
No.35
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Changed from mini lathe gear specification to chain drive
5
From Japan
On 2015-12-24 07:35:40
I thought that the shaft hole does not match because it was a shaft of fundamental strange dimension, but I am pleased that it is perfectly fitted with abundant variation size. Also the price is cheap and I am fortunate.
This review is about item#00209431.
For rotary actuator connection fitting
5
From Japan
On 2011-01-20 21:11:17
There is no processing after purchase for key groove processed charm. Please also consider the shaft key groove already processed.
This review is about item#00208835.