Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B16D14

4.67 (3)
Item.#
00209002
Mfr.#
FBN35B16D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
12.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Boss Length BL (mm)
20
Boss Diameter BD (mm)
37
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.19
Number of Gears
16
Using Chain
No.35
Material
Mechanical structure \ structure for carbon steel
2014 TRUSCO Published Page
1-1619
TRUSCO Part Number
296-1342
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
54
Pitch Diameter (Dp) (phi mm)
48.82
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
14
Set Screw (M)
6