Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B17D22

5.00 (2)
Item.#
00209185
Mfr.#
FBN35B17D22
Package Qty.
1PC
Ship pack of
1
11.36 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1619
TRUSCO Part Number
296-1521
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
57
Pitch Diameter (Dp) (phi mm)
51.84
Face Width (T)(mm)
4.3
Shaft Hole Diameter (phiDH7)(mm)
22
Using Chain
No.35
Set Screw (M)
6
Boss Length BL (mm)
20
Boss Diameter BD (mm)
41
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.22
Number of Gears
17
Chain Pitch (P)(mm)
9.525 (3/4 inches)
Roller Outside Diameter (Dr)(mm)
5.08
Roller link Inside Width(W)(mm)
4.78
Material
Mechanical structure \ structure for carbon steel
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Change use from the mini lathe gear specifications to the chain drive
5
From Japan
On 2015-12-24 07:35:40
Because it was the shaft of the basic strange dimension we thought that there is no the shaft hole is fit but we are willing to fit snugly in a rich variation size. Also price is also cheaper fortunately.
This review is about item#00209431.
Use the rotary actuator connection joint
5
From Japan
On 2011-01-20 21:11:17
Keyway processed is processed without charm after purchase. The shaft of the key groove machined also wish consider.
This review is about item#00208835.