Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN35B27D16

4.67 (3)
Item.#
00210384
Mfr.#
FBN35B27D16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
15.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Shaft Hole Diameter (phiDH7)(mm)
16
Set Screw (M)
6
Boss Diameter BD (mm)
53
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
87
Pitch Diameter (Dp) (phi mm)
82.05
Face Width (T)(mm)
4.3
Material
Mechanical structure \ structure for carbon steel
Using Chain
No.35
Boss Length BL (mm)
22
Dimensions a (mm)
8
Hardness
Addendum induction hardening
Type
FBN35B
Weight (kg)
0.46
Number of Gears
27
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
3 Customer Reviews
The reviews are automatic translation.
As the signboard collapses because of the strong wind, it is used as a weight.
2
From Japan
On 2013-12-19 13:29:21
At first I compensated with sandbags. I was pointed out that it looks bad, I bought 6 pairs of varistone in yellow and green, and installed it as a weight. Because the width does not match, it is put at the intersection. I think that it would be nice to wave the floor surface as if there were something in the width. When purchasing a signboard there is a special one. Since there was only one, it fell with a strong wind, so if we put three signs one, we did not collapse. Since it is temporary, there will be no purchase.
This review is about item#37107752.
Car Repair
3
From Japan
On 2013-11-01 14:03:35
It is used for stopping the front fender of Mazda Demio, it feels slightly sweet. It is a place where vibrations are constantly transmitted, so it is uneasy again for slack. I want a slightly tactile feel. I think that it is more convenient to have the vehicle type described in the application.
This review is about item#41024103.
Inspection of car tire pressure
4
From Japan
On 2013-07-31 17:13:11
It is bigger than I thought. I wish I had a case so I put it in the car. I think that it rusts as I use it because the back of the main body is a paint specification. More satisfactory was higher if the whole body was plating specification or stainless steel specification.
This review is about item#10063024.