Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN40B10D14

4.25 (4)
Item.#
00212143
Mfr.#
FBN40B10D14
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
10.99 SGD
ADD TO CART
Shipped after 2018-05-30
Now we ship to...
...see all
Item Feature
Dimensions GD (mm)
27
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
46
Pitch Diameter (Dp) (phi mm)
41.10
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/4 inches)
Shaft Hole Diameter (phiDH7)(mm)
14
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Set Screw (M)
6
Caution
There is a slot on the outside diameter of the boss.
Boss Length BL (mm)
22
Boss Diameter BD (mm)
32
Dimension S (mm)
5.2
Dimensions a (mm)
5
Hardness
Addendum induction hardening
Type
FBN40B
Weight (kg)
0.14
Number of Gears
10
Using Chain
No.40
Material
Mechanical structure structure for carbon steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
maintenance
2
From Japan
On 2015-09-29 11:38:35
Replacement every 2 months with severe exhaustion at high speed rotation
This review is about item#00212694.
Maintenance
5
From Japan
On 2015-04-01 13:12:56
The thing which was originally installed was rusty but I did not know the size only roughly, but since the item description was detailed, it was probably because it fitted perfectly as I ordered that it was probably this. I am saved because the product description is detailed and the product lineup is abundant.
This review is about item#00213333.
Winding machine
5
From Japan
On 2014-09-10 14:04:21
Chains are exchanged and sprockets are decreasing, too, so if you exchange it you can last long
This review is about item#00213927.
Carrier parts.
5
From Japan
On 2010-06-10 11:45:10
The price is also cheap, there is no problem.
This review is about item#00212177.