Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN40B10D18

4.25 (4)
Item.#
00212186
Mfr.#
FBN40B10D18
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
11.69 SGD
ADD TO CART
Shipped after 2017-02-24
Now we ship to...
...see all
Item Feature
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
46
Pitch Diameter (Dp) (phi mm)
41.10
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/4 inches)
Shaft Hole Diameter (phiDH7)(mm)
18
Roller Outside Diameter (Dr)(mm)
7.95
Roller link Inside Width(W)(mm)
7.95
Set Screw (M)
6
Boss Length BL (mm)
22
Caution
There is a slot on the outside diameter of the boss.
Boss Diameter BD (mm)
32
Dimension S (mm)
5.2
Dimensions a (mm)
5
Hardness
Addendum induction hardening
Type
FBN40B
Weight (kg)
0.14
Number of Gears
10
Using Chain
No.40
Dimensions GD (mm)
27
Material
Mechanical structure structure for carbon steel
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
maintenance
2
From Japan
On 2015-09-29 11:38:35
Exchange each consumable is intense two months in a high-speed rotation
This review is about item#00212694.
Upgrading
5
From Japan
On 2015-04-01 13:12:56
What had been originally attached, although I did not know the size only to rough rust, because the description of item was Kuwashika', probably was the order that it would be this, it was good since the perfect match. Product Description is the detailed and assortment was saved because it is rich.
This review is about item#00213333.
The take-up of the machine
5
From Japan
On 2014-09-10 14:04:21
Sort extends only chain has decreased even more of the sprocket Do is to long-lasting if the exchange
This review is about item#00213927.
Parts of vehicles.
5
From Japan
On 2010-06-10 11:45:10
Price is cheap, there is no problem.
This review is about item#00212177.