Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN40B13D12

4.25 (4)
Item.#
00212362
Mfr.#
FBN40B13D12
Package Qty.
1PC
Ship pack of
1
13.75 SGD
ADD TO CART
Shipped after 2017-07-06
Now we ship to...
...see all
Item Feature
Using Chain
No.40
Boss Length BL (mm)
22
Boss Diameter BD (mm)
37
Pitch Diameter (Dp) (phi mm)
53.07
Face Width (T)(mm)
7.2
Type
FBN40B
Weight (kg)
0.23
Material
Mechanical structure structure for carbon steel
Set Screw (M)
5
Kyeway (b x t2)(mm)
4x1.8
Outside Diameter (Do)(phi mm)
59
Dimensions a (mm)
6
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
12
Number of Gears
13
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 4.25
4 Customer Reviews
The reviews are automatic translation.
maintenance
2
From Japan
On 2015-09-29 11:38:35
Replacement every 2 months with severe exhaustion at high speed rotation
This review is about item#00212694.
Maintenance
5
From Japan
On 2015-04-01 13:12:56
The thing which was originally installed was rusty but I did not know the size only roughly, but since the item description was detailed, it was probably because it fitted perfectly as I ordered that it was probably this. I am saved because the product description is detailed and the product lineup is abundant.
This review is about item#00213333.
Winding machine
5
From Japan
On 2014-09-10 14:04:21
Chains are exchanged and sprockets are decreasing, too, so if you exchange it you can last long
This review is about item#00213927.
Carrier parts.
5
From Japan
On 2010-06-10 11:45:10
The price is also cheap, there is no problem.
This review is about item#00212177.