Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN40B15D20

Item.#
00212667
Mfr.#
FBN40B15D20
Package Qty.
1PC
Ship pack of
1
12.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Outside Diameter (Do)(phi mm)
67
Face Width (T)(mm)
7.2
Boss Length BL (mm)
22
Dimensions a (mm)
6
Type
FBN40B
Number of Gears
15
Shaft Hole Diameter (phiDH7)(mm)
20
Roller link Inside Width(W)(mm)
7.95
TRUSCO Part Number
273-1266
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Pitch Diameter (Dp) (phi mm)
61.08
Using Chain
No.40
Boss Diameter BD (mm)
46
Hardness
Tooth tip high frequency hardening
Weight (kg)
0.34
Material
Carbon steel for machine structural purposes
Roller Outside Diameter (Dr)(mm)
7.95
Set Screw (M)
6
Kyeway (b x t2)(mm)
6x2.8