FBN-Finish Bore Sprockets FBN40B16D25
(4)
Item.#
00212816
Mfr.#
FBN40B16D25
Package Qty.
1PC
Ship pack of
1
Item Feature
Roller link Inside Width(W)(mm)
7.95
Using Chain
No.40
Set Screw (M)
8
Kyeway (b x t2)(mm)
8 x 3.3
Outside Diameter (Do)(phi mm)
71
Dimensions a (mm)
6
Hardness
Tooth tip induction hardening
Type
FBN40B
Weight (kg)
0.4
Number of Gears
16
2014 TRUSCO Published Page
1-1620
TRUSCO Part Number
273-1355
Boss Length BL (mm)
22
Boss Diameter BD (mm)
50
Pitch Diameter (Dp) (phi mm)
65.1
Face Width (T)(mm)
7.2
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Shaft Hole Diameter (phiDH7)(mm)
25
Roller Outside Diameter (Dr)(mm)
7.95
Material
Carbon steel for machine structural use
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
maintenance
From Japan
On 2015-09-29 11:38:35
Replacement every 2 months with severe exhaustion at high speed rotation
Maintenance
From Japan
On 2015-04-01 13:12:56
The thing which was originally installed was rusty but I did not know the size only roughly, but since the item description was detailed, it was probably because it fitted perfectly as I ordered that it was probably this. I am saved because the product description is detailed and the product lineup is abundant.
Winding machine
From Japan
On 2014-09-10 14:04:21
Chains are exchanged and sprockets are decreasing, too, so if you exchange it you can last long
Carrier parts.
From Japan
On 2010-06-10 11:45:10
The price is also cheap, there is no problem.
Customers Who Bought This Item Also Bought
Top