Buy more than* S$200* and get FREE SHIPPING

  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets
  • FBN-Finish Bore Sprockets

FBN-Finish Bore Sprockets FBN40B20D15

4.25 (4)
Item.#
00213324
Mfr.#
FBN40B20D15
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
15
Number of Gears
20
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
88
Material
Mechanical structure structure for carbon steel
Face Width (T)(mm)
7.2
Type
FBN40B
Weight (kg)
0.76
Using Chain
No.40
Boss Length BL (mm)
25
Boss Diameter BD (mm)
67
Pitch Diameter (Dp) (phi mm)
81.18