FBN-Finish Bore Sprockets FBN40B22D42
(4)
Item.#
00213814
Mfr.#
FBN40B22D42
Package Qty.
1PC
Ship pack of
1
Restriction
Item Feature
Type
FBN40B
Weight (kg)
0.95
Using Chain
No.40
Boss Length BL (mm)
25
Boss Diameter BD (mm)
75
Pitch Diameter (Dp) (phi mm)
89.24
Face Width (T)(mm)
7.2
Material
Mechanical structure structure for carbon steel
Shaft Hole Diameter (phiDH7)(mm)
42
Number of Gears
22
Set Screw (M)
8
Kyeway (b x t2)(mm)
12x3.3
Outside Diameter (Do)(phi mm)
96
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
3
4 star
0
3 star
0
2 star
1
1 star
0
Review Rating:
4 Customer Reviews
The reviews are automatic translation.
maintenance
From Japan
On 2015-09-29 11:38:35
Replacement every 2 months with severe exhaustion at high speed rotation
Maintenance
From Japan
On 2015-04-01 13:12:56
The thing which was originally installed was rusty but I did not know the size only roughly, but since the item description was detailed, it was probably because it fitted perfectly as I ordered that it was probably this. I am saved because the product description is detailed and the product lineup is abundant.
Winding machine
From Japan
On 2014-09-10 14:04:21
Chains are exchanged and sprockets are decreasing, too, so if you exchange it you can last long
Carrier parts.
From Japan
On 2010-06-10 11:45:10
The price is also cheap, there is no problem.
Customers Who Bought This Item Also Bought
Top