Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications
  • FBN Finish Bore Sprockets, New JIS Key Groove Specifications

FBN Finish Bore Sprockets, New JIS Key Groove Specifications FBN40B24D25

Item.#
00214085
Mfr.#
FBN40B24D25
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
20.41 SGD
ADD TO CART
Shipped after 2017-03-03
Now we ship to...
...see all
Item Feature
2014 TRUSCO Published Page
1-1620
Outside Diameter (Do)(phi mm)
104
Face Width (T)(mm)
7.2
Shaft Hole Diameter (phiDH7)(mm)
25
Roller link Inside Width(W)(mm)
7.95
Set Screw (M)
8
Boss Diameter BD (mm)
63
Hardness
Tooth tip induction hardening
Weight (kg)
0.84
Material
Carbon steel for machine structural use
Kyeway (b x t2)(mm)
8 x 3.3
Pitch Diameter (Dp) (phi mm)
97.3
Chain Pitch (P)(mm)
12.7 (1/2 inch)
Roller Outside Diameter (Dr)(mm)
7.95
Using Chain
No.40
Boss Length BL (mm)
25
Dimensions a (mm)
7
Type
FBN40B
Number of Gears
24
TRUSCO Part Number
273-2718