Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B10D18

Item.#
00216693
Mfr.#
FBN50B10D18
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-02-26
Now we ship to...
...see all
Item Feature
Hardness
Addendum induction hardening
Type
FBN50B
Weight (kg)
0.27
Number of Gears
10
Using Chain
No.50
Dimensions GD (mm)
34
Kyeway (b x t2)(mm)
6x2.8
Outside Diameter (Do)(phi mm)
58
Pitch Diameter (Dp) (phi mm)
51.37
Face Width (T)(mm)
8.7
Caution
There is a slot on the outside diameter of the boss.
Chain Pitch (P)(mm)
15.875 (5/4 inches)
Shaft Hole Diameter (phiDH7)(mm)
18
Roller Outside Diameter (Dr)(mm)
10.16
Roller link Inside Width(W)(mm)
9.53
Set Screw (M)
6
Boss Length BL (mm)
25
Boss Diameter BD (mm)
40
Dimension S (mm)
6.4
Dimensions a (mm)
5
Material
Mechanical structure \ structure for carbon steel