|
FBN Finish Bore Sprockets FBN50B12D22
- Item.#
- 00216903
- Mfr.#
- FBN50B12D22
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Roller Outside Diameter (Dr)(mm)
- 10.16
- Roller link Inside Width(W)(mm)
- 9.53
- Set Screw (M)
- 6
- Boss Length BL (mm)
- 25
- Boss Diameter BD (mm)
- 50
- Dimension S (mm)
- 6.4
- Dimensions a (mm)
- 5
- Hardness
- Addendum induction hardening
- Type
- FBN50B
- Weight (kg)
- 0.41
- Caution
- There is a slot on the outside diameter of the boss.
- Number of Gears
- 12
- Using Chain
- No.50
- Dimensions GD (mm)
- 44
- Kyeway (b x t2)(mm)
- 6x2.8
- Outside Diameter (Do)(phi mm)
- 69
- Pitch Diameter (Dp) (phi mm)
- 61.34
- Face Width (T)(mm)
- 8.7
- Chain Pitch (P)(mm)
- 15.875 (5/4 inches)
- Shaft Hole Diameter (phiDH7)(mm)
- 22
- Material
- Mechanical structure \ structure for carbon steel
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought