Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B14D16

Item.#
00217113
Mfr.#
FBN50B14D16
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Number of Gears
14
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
79
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
16
Material
Mechanical structure \ structure for carbon steel
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
52
Pitch Diameter (Dp) (phi mm)
71.34
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.52