Buy more than* S$200* and get FREE SHIPPING

  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets
  • FBN Finish Bore Sprockets

FBN Finish Bore Sprockets FBN50B14D17

Item.#
00217122
Mfr.#
FBN50B14D17
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
17.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Using Chain
No.50
Boss Length BL (mm)
25
Boss Diameter BD (mm)
52
Pitch Diameter (Dp) (phi mm)
71.34
Face Width (T)(mm)
8.7
Type
FBN50B
Weight (kg)
0.52
Material
Mechanical structure \ structure for carbon steel
Set Screw (M)
6
Kyeway (b x t2)(mm)
5x2.3
Outside Diameter (Do)(phi mm)
79
Dimensions a (mm)
7
Hardness
Addendum induction hardening
Shaft Hole Diameter (phiDH7)(mm)
17
Number of Gears
14